×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthdxeextset

EATON DXE-EXT-SET DE1 Configuration Module

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DXE-EXT-SET

Description

The DXE-EXT-SET configuration module is used for configuring the DE1 during setup operations and is normally removed from the DE1 for RUN operations, as all parameterization information resides within the DE1. NOTE: The DXE-EXT-SET module can only download the potentiometer values from the module into the DE1. The DXE- EXT-SET module cannot upload parameters from a DE1 into the module. The desired parameterization values can be adjusted prior to being connected to the DE1. The module is then connected to the DE1 that is in the STOP mode and the SET button is pressed to initiate the download.

Specifications

Brand Name Eaton Item Name Configuration Module
Type Configuration module Enclosure Type IP20
Connection Type Plug-In Temperature Rating -10 to 50 °C
Dimensions 1.7 in W x 1.34 in D x 1-1/2 in H For Use With DE1, DE11 Variable Speed Starter
Standards UL 508C; CSA-C22.2 No. 274; IEC/EN61800-3; IEC/EN61800-5; CE Marking, UL File No. E172143, UL Category Control No. NMMS, NMMS7, CSA File No. UL Report, UL Recognized Application For Configuring Ramp Time, Motor Protection, Terminal Mode of Operation
UPC 786685949116

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok