JAM INDUSTRIES MK/WR-SS Erikson Weather-Resistant Keypad Mounting Kit for KPS101 Keypads, Stainless Steel
Description
The weather-resistant keypad mounting kit. Includes gasket, mounting plate, flat-head screws (4) protective cover and a modified single-gang wall plate with matching mounting screws. Provides effective protection for keypads in any location. Ideal fro deck, a sauna or even a bathroom. Prevents moisture from damaging the keypad.
Specifications
Brand Name | Erikson Consumer | Item Name | Keypad Mounting Kit |
Type | Weather-Resistant | Keypad Type | Single-Gang |
Housing Material | Stainless Steel | For Use With | KPS101 Keypads |
Includes | (4) Protective Cover, Modified Single Gang Wall Plate, Mounting Screws, Gasket, Mounting Plate, Flat-Head Screws | Application | For Deck, a Sauna or Even a Bathroom and Prevents Moisture from Damaging the Keypad |
Packages
1 - UNIT - 1 |