Abbotsford
cthgvx007a15

EATON GVX007A1-5 10Amp 575V 7.5HP 5.5kW Eaton GVX9000 Adjustable Frequency Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:GVX007A1-5

Description

GVX9000 Adjustable frequency drives meet the needs of every user and application-for every reason. It all starts with a commitment to building the right product for unique applications, with capability matched to individual needs. High- and low-overload settings (150% overload or 110% overload for 1 minute, respectively). IP21-rated for installation fl exibility. Small size facilitates fast and easy mounting in open or enclosed applications. Easy-to-use programming: automatic restart, full motor protection, torque compensation, electronic motor overload and a built-in EMI filter. Configurable start and stop ramps save energy and reduce motor and machinery wear. 32-bit microprocessor and insulated gate bipolar transistors enable smooth, low-speed motor performance.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Voltage Rating 575 VAC Amperage Rating 10 A
Power Rating 0.75 - 75 kW HP Rating 7.5 hp
Phase 3 Output Frequency Range 0.1 - 400 Hz
Efficiency (%) 95 Dimensions 150 mm W x 260 mm H x 173.7 mm D
Series/Model GVX9000 Frequency Rating 50/60 Hz
Inputs 3 Analog Output 1 Analog, 1 Digital, 1 Relay
Display Alphanumeric Keypad Power Factor 0.95
Enclosure Type IP21 Temperature Rating -10 to 50 °C
Environmental Conditions 0 - 90% Non-Condensing Humidity Standards UL Listed, cUL Listed, CE Certified
UPC 786685106373

Packages

1 - UNIT - 1