EATON GVX015A1-4 24Amp 460V 15HP 11kW Eaton GVX9000 Adjustable Frequency Drive
Description
Models rated at 240 volts, single or three-phase, 50/60Hz supply are available in sizes raning from 1 to 3 hp. The drives feature RS-485 serial communications. High- and low-overload settings (150% overload or 110% overload for 1 minute, respectively). IP21-rated for installation flexibility. Small size facilitates fast and easy mounting in open or enclosed applications. Easy-to-use programming; automatic restart, full motor operation, torque compensation, electronic motor overload, and built-in EMI filter. Configurable start and stop ramps save energy and reduce motor and machinery wear. 32-bit microprocessor and insulated gate bipolar transistors enable smooth, low speed motor performance.
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Voltage Rating | 480 VAC | Amperage Rating | 32 A |
Power Rating | 0.75 - 75 kW | HP Rating | 15 hp |
Phase | 3 | Output Frequency Range | 0.1 - 400 Hz |
Efficiency (%) | 95 | Dimensions | 150 mm W x 260 mm H x 173.7 mm D |
Series/Model | GVX9000 | Frequency Rating | 50/60 Hz |
Inputs | 3 Analog | Output | 1 Analog, 1 Digital, 1 Relay |
Display | Alphanumeric Keypad | Power Factor | 0.95 |
Enclosure Type | IP21 | Temperature Rating | -10 to 50 °C |
Environmental Conditions | 0 - 90% Non-Condensing Humidity | Standards | UL Listed, cUL Listed, CE Certified |
UPC | 782116978762 |
Packages
1 - UNIT - 1 |