4.1Amp 575V 3-Phase Out 3HP Eaton PowerXL® DA1 Series Adjustable Frequency AC Drive
Description
Powerâ„¢ Series-1 Advanced variable frequency drive with LED display, three-phase mains connection, coated printed circuit boards and no internal RFI filter. Designed for the machine and system building industry, is characterized by its enormous flexibility in terms of communications protocols, a function block editor (PLC) that makes it possible to configure the drive as necessary for specific applications and a powerful vector control mode for highly dynamic applications. IP20 or NEMA-0 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | AF Drive | Voltage Rating | 575 V |
HP Rating | 3 hp | Dimensions | 7.32 x 4.21 x 9 in |
Series/Model | Power | Display | LED |
Includes | Brake Chopper | Standards | UkrSepro, EN 60529, cUL Certified, EN 61800-3, UL Listed, EN 61800-5-1, RoHS Compliant, C-Tick Certified, CE Certified |
UPC | 786685891163 |