EATON DC1-12015NB-A20N 15Amp 230V 5HP 3-Phase Out Eaton PowerXL® DC1 Series Adjustable Frequency AC Drive
Description
Powerâ„¢ Series-1 Compact variable frequency drive with LED display, single-phase mains connection, standard basic device and no internal RFI filter. Drive is particularly well-suited for use with simple pump, fan and conveyor belt systems. It can be quickly and easily configured and commissioned, resulting in tangible savings. IP20 or NEMA-0 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | VF Drive | Voltage Rating | 230 V |
HP Rating | 5 hp | Dimensions | 8.0300 IN X 5.1600 IN X 10.7500 IN |
Series/Model | Power | Includes | Brake Chopper |
Standards | EN 61800-5-1, UkrSepro, EN 60529, EN 61800-3, cUL, UL Listed, C-Tick, CE Certified, RoHS Compliant | UPC | 786685858777 |