4.3Amp 230V 1HP 3-Phase Out Eaton PowerXL® DC1 Series Adjustable Frequency AC Drive
Description
Powerâ„¢ Series-1 Compact variable frequency drive with LED display, single-phase mains connection, standard basic device and no internal RFI filter. Drive is particularly well-suited for use with simple pump, fan and conveyor belt systems. It can be quickly and easily configured and commissioned, resulting in tangible savings. IP20 or NEMA-0 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Voltage Rating | 110 - 115 VAC | Amperage Rating | 4.3 A |
HP Rating | 1 hp | Phase | 1 |
Output Frequency Range | 500 Hz | Efficiency (%) | 95 |
Dimensions | 3.91 in L x 4.88 in W x 7.24 in H | Series/Model | DC1 |
Frequency Rating | 50/60 Hz | Output | 230 V |
Interface | OP-Bus (RS485)/Modbus RTU, CANopen | Mounting | Panel |
Enclosure Type | IP20 | Standards | UL, cUL Listed, CE, IEEE Certified, NEMA, NEC Compliant |
UPC | 786685858708 |