![cthdc1327d0nna20n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305300784.jpg?preset=medium)
7Amp 230V 2HP 3-Phase Out Eaton PowerXL® DC1 Series Adjustable Frequency AC Drive
Description
Powerâ„¢ Series-1 Compact variable frequency drive with LED display, three-phase mains connection, standard basic device and no internal RFI filter. Drive is particularly well-suited for use with simple pump, fan and conveyor belt systems. It can be quickly and easily configured and commissioned, resulting in tangible savings. IP20 or NEMA-0 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | DC-1 Compact Frequency Inverter | Voltage Rating | 230 V |
HP Rating | 2 hp | Dimensions | 4.88 x 3.19 x 7.24 in |
Series/Model | Power | Standards | UkrSepro, EN 60529, cUL Certified, EN 61800-3, UL Listed, EN 61800-5-1, RoHS Compliant, C-Tick Certified, CE Certified |
UPC | 786685858807 |