EATON DC1-32018NB-A20CE1 18Amp 230VAC 3-Phase PowerXL DC1 Compact Variable Frequency Drive
Description
DC1 IP20 240V 3PH IN/3PH OUT 5HP, 18A ENH FW
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | VF Drive | Dimensions | 13 x 6.25 x 9.75 in |
Standards | UL Listed, EN 61800-3, EN 60529, UkrSepro, EN 61800-5-1, cUL Certified | Application | Electrical Assemblies and EOEMs |
UPC | 786687019664 |
Packages
1 - UNIT - 1 |