EATON DE1-127D0NN-N20N DE1 Variable Frequency Drive
Description
Eaton DE1 Variable Speed Starter Modbus IP20 230V SINGLE-phase mains connection/three-phase motor connection 7.0A 2Hp FS1
Specifications
Brand Name | Eaton | Item Name | Variable Speed Starter |
Type | Variable speed starter | Voltage Rating | 230 V |
HP Rating | 2 hp | Dimensions | 9.09 x 6.65 x 1.77 in |
Standards | C-Tick, CE Certified, RoHS Compliant | Application | Electrical Assemblies and EOEMs |
UPC | 786685949024 |
Packages
1 - UNIT - 1 |