
EATON DG1-32031FB-C21C 31Amp 7.5 kW 10HP 208-240V Eaton PowerXL Series - DG1 General Purpose Drive
Description
Power™ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Power XL | Voltage Rating | 230 V |
Amperage Rating | 31 A | Power Rating | 7.5 kW |
HP Rating | 10 hp | Phase | 3 |
Dimensions | 27 x 12 x 16 in | Series/Model | Power |
Display | LCD (Graphical) | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 3 | Includes | Brake Chopper |
Standards | UL 508C, EN ISO 13849-1, IEC 61508, cUL, UL Listed, EN 62061, C-Tick, CE Certified, RoHS Compliant, GoST-R | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685886084 |