![cthdg1347d6fbc54c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323560101.jpg?preset=medium)
EATON DG1-347D6FB-C54C DG1 480V FR1 N12 5HP7.6A CT w/BC
Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 3 kW 5 Hp CT 3-ph 50/60 Hz 7.6A o/p IP54/type 12 FR2 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 400 V |
Amperage Rating | 7.6 A | Power Rating | 3 kW |
HP Rating | 5 hp | Phase | 3 |
Dimensions | 17-1/4 x 9-1/4 x 12-3/4 in | Series/Model | PowerXL |
Display | LCD (Graphical) | Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots |
Material | Coated Board | Enclosure Type | IP54, Type 12 |
Includes | EMC Filter, DC Choke, Brake Chopper | Standards | IEC 61508, EN ISO 13849-1, EN 62061, UL Listed, cUL Listed, UL 508C, C-Tick Certified, GoST-R, CE Certified, RoHS Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685887791 |
Packages
1 - UNIT - 1 |