7.6Amp 3kW 5HP 460V Eaton PowerXL Series - DG1 General Purpose Drive
Description
Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 230 V |
Amperage Rating | 7.6 A | Power Rating | 3 kW |
HP Rating | 3 hp | Phase | 3 |
Dimensions | 17.5 x 9.5 x 13 in | Series/Model | Power |
Display | LCD (Graphical) | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 2 | Includes | Brake Chopper |
Standards | IEC 61508, cUL, UL Listed, EN 61800-5-1, EN 61800-3, EN ISO 13849-1, UL 508C, EN 62061, CE Certified, RoHS Compliant, C-Tick Certified, GoST-R | UPC | 786685878751 |