EATON DG1-34012FB-C21C DG1 480V FR2 N1 7.5HP12A CT 10HP 16A VT w/BC
Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input. 5.5 kW, 7.5 Hp CT, 3PH, 50/60 Hz, 12A output, IP21/type 1 enclosure, FR2, LCD display, Internal EMC filter and DC choke EtherNet, RS-485
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 230 V |
Amperage Rating | 5.5 A | Power Rating | 5.5 kW |
Phase | 3 | Dimensions | 21.34 x 10.24 x 14.17 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 2 | Includes | EMC Filter, DC Choke |
Standards | UL 508C, EN 61800-5-1, UL Listed, EN 61800-3, EN 62061, cUL Listed, EN ISO 13849-1, IEC 61508, RoHS Compliant, CE, C-Tick Certified, GoST-R | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685878799 |
Packages
1 - UNIT - 1 |