EATON DG1-34016FB-C21C DG1 480V FR2 N1 10HP16A CT 15HP 23A VT w/BC
Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 7.5 kW 10 Hp CT 3PH 50/60 Hz 16A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter and DC choke EtherNet, RS-485
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 400 V |
Amperage Rating | 7.5 A | Power Rating | 7.5 kW |
Phase | 3 | Dimensions | 21 x 1 x 14.5 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 3 | Includes | EMC Filter, DC Choke |
Standards | EN 61800-5-1, EN 62061, UL 508C, cUL Listed, EN 61800-3, EN ISO 13849-1, UL Listed, IEC 61508, RoHS Compliant, GoST-R, CE, C-Tick Certified | UPC | 786685878911 |
Packages
1 - UNIT - 1 |