EATON DG1-34023FB-C21C 23Amp 11kW 15HP 460V Eaton PowerXL Series - DG1 General Purpose Drive
Description
Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | 15 hp | Voltage Rating | 400 V |
Amperage Rating | 23 A | Power Rating | 11 kW |
HP Rating | 15 hp | Phase | 3 |
Dimensions | 21 x 1 x 14 in | Series/Model | Power |
Display | LCD (Graphical) | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 3 | Includes | Brake Chopper |
Standards | IEC 61508, cUL, UL Listed, UL 508C, EN 61800-3, EN 62061, EN ISO 13849-1, EN 61800-5-1, GoST-R, RoHS Compliant, CE Certified, C-Tick Certified | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685878768 |