ETN DG1-34031FB-C21C PowerXL DG1
Description
Eaton PowerXL DG1 variable frequency drive, 525-600V input 15 kW 20 Hp CT, 3PH, 50/60 Hz, 31A ,output IP21/type 1 enclosure, FR4, LCD display, Internal EMC filter and DC choke EtherNet, RS-485
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 575 V |
Amperage Rating | 15 A | Power Rating | 15 kW |
Phase | 3 | Dimensions | 27 x 12 x 16.5 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 4 | Includes | EMC Filter, DC Choke |
Standards | EN 61800-3, EN 61800-5-1, cUL Listed, IEC 61508, UL Listed, EN 62061, UL 508C, EN ISO 13849-1, RoHS Compliant, CE, C-Tick Certified, GoST-R | UPC | 786685878805 |
Packages
1 - UNIT - 1 |