![cthdg134072fnc21c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305303336.jpg?preset=medium)
EATON DG1-34072FN-C21C AC Drive 3 PH, 72 A HD, 87 A ND, 50 hp HD, 60 hp ND 380 - 500 VAC Mains, 400/500 VAC Output/Input
Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 37 kW 50 Hp CT 3PH 50/60 Hz 72A output IP21/type 1 enclosure FR5 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Specifications
Brand Name | Eaton | Item Name | AC Drive |
Type | Variable frequency drive | Voltage Rating | 380 - 500 VAC Mains, 400/500 VAC Output/Input |
Amperage Rating | 72 A HD, 87 A ND | Power Rating | 37 kW |
HP Rating | 50 hp HD, 60 hp ND | Phase | 3 |
Control Type | Variable Frequency | Output Frequency Range | 1 - 10 kHz |
Dimensions | 38.1 cm W x 41.91 cm D x 71.12 cm H | Series/Model | PowerXL DG-1 |
Frequency Rating | 50/60 Hz | Display | LCD with Keypad |
Material | Coated Board | Mounting | Wall |
Enclosure Type | NEMA 1, IP21 | Temperature Rating | 50 °C Ambient |
Standards | cUL Listed, IEC 61508, EN 61800-5-1, EN 61800-3, UL Listed, EN 62061, EN ISO 13849-1, UL 508C, RoHS Compliant, C-Tick, CE, GoST-R | Application | General Purpose, Supporting Protocol for EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU communication |
UPC | 786685878867 |
Packages
1 - UNIT - 1 |