![cthdg134087fnc21c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323560115.jpg?preset=medium)
87Amp 45kW 60HP 480V Eaton PowerXL Series - DG1 General Purpose Drive
Description
Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 400 V |
Amperage Rating | 87 A | Power Rating | 45 kW |
HP Rating | 60 hp | Phase | 3 |
Dimensions | 27.5 x 17 x 15 in | Series/Model | Power |
Display | LCD (Graphical) | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 5 | Standards | UL Listed, EN 61800-3, EN ISO 13849-1, EN 61800-5-1, UL 508C, cUL Listed, IEC 61508, EN 62061, RoHS Compliant, CE Certified, GoST-R, C-Tick Certified |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685878874 |