EATON DG1-34105FN-C21C 105Amp 55kW 75HP 480V Eaton PowerXL Series - DG1 General Purpose Drive
Description
Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | 75 hp | Voltage Rating | 400 V |
Amperage Rating | 105 A | Power Rating | 55 kW |
HP Rating | 75 hp | Phase | 3 |
Dimensions | 43 x 18 x 19.5 in | Series/Model | Power |
Display | LCD (Graphical) | Material | Coated Board |
Enclosure Type | IP21, Type 1 | Standards | cUL Listed, UL Listed, EN ISO 13849-1, EN 62061, EN 61800-5-1, IEC 61508, EN 61800-3, UL 508C, GoST-R, C-Tick, CE Certified, RoHS Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685878881 |