EATON DG1-34140FN-C21C DG1 480V FR5 N1 100HP140A CT 125HP 170A VT
Description
Eaton PowerXL DG1 variable frequency drive, 208-240V input 75 kW 100 Hp CT 3PH 50/60 Hz 140A output IP21/type 1 enclosure FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | 100 hp | Voltage Rating | 230 V |
Amperage Rating | 75 A | Power Rating | 75 kW |
Phase | 3 | Dimensions | 43 x 18 x 19.5 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots | Material | Coated Board |
Enclosure Type | IP21, Type 1, Frame 6 | Includes | EMC Filter, DC Choke |
Standards | UL Listed, cUL Listed, EN 62061, UL 508C, IEC 61508, EN 61800-5-1, EN ISO 13849-1, EN 61800-3, GoST-R, CE Certified, RoHS Compliant, C-Tick Certified | UPC | 786685878898 |
Packages
1 - UNIT - 1 |