EATON DG1-34170FB-C21C 170Amp 90kW 125HP 460V Eaton PowerXL Series - DG1 General Purpose Drive
Description
Powerâ„¢ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically designed for modern, sophisticated applications: In fact, energy-saving algorithms, high short-circuit values and a heavy-duty design all enable them to provide maximum efficiency, safety and reliability. IP21 or NEMA-1 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 400 V |
Amperage Rating | 170 A | HP Rating | 125 hp |
Phase | 3 | Dimensions | 38.2 x 15 x 14.5 in |
Series/Model | Power | Display | LCD (Graphical) |
Material | Coated Board | Enclosure Type | IP21, Type 1 |
Includes | Brake Chopper | Standards | UL 508C, IEC 61508, EN 62061, UL Listed, cUL Listed, EN ISO 13849-1, GoST-R, RoHS Compliant, CE, C-Tick Certified |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685900667 |