EATON DG1-35041FN-C21C DG1 575V FR4 N1 40HP41A CT 50HP 52A VT
Description
Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 30 KW 40 HP 41A CT, 37KW,50HP,52A VT, IP21/type 1 FR4 LCD display Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Power Rating | 30 kW |
Dimensions | 17 x 15 x 28 in | Series/Model | PowerXL |
Display | LCD (Graphical) | Includes | EMC Filter, DC Choke |
Standards | cUL Listed, UL Listed, C-Tick, CE Certified, RoHS Compliant | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685975276 |
Packages
1 - UNIT - 1 |