52Amp 37kW 50HP 575V Eaton PowerXL Series - DG1 General Purpose Drive
Description
Power™ Series-1 General purpose variable frequency drive with LCD display, three-phase mains connection, coated printed circuit boards and internal RFI filter. Specifically engineered for today’s more demanding commercial and industrial applications. The power unit makes use of the most sophisticated semiconductor technology and a highly modular construction that can be flexibly adapted to meet the customer’s needs. IP21 or NEMA-1 degree of protection.
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 575 V |
Amperage Rating | 52 A | HP Rating | 50 hp |
Phase | 3 | Dimensions | 17 x 15 x 28 in |
Series/Model | Power | Display | LCD (Graphical) |
Material | Coated Board | Enclosure Type | IP21, Type 1 |
Includes | Brake Chopper | Standards | UL 508C, cUL Listed, EN 62061, IEC 61508, UL Listed, EN ISO 13849-1, RoHS Compliant, GoST-R, C-Tick, CE Certified |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 786685975290 |