![cthdg135062fnc21c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323560115.jpg?preset=medium)
EATON DG1-35062FN-C21C DG1 575V FR4 N1 60HP62A CT 75HP 80A VT
Description
Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 45KW,60HP,62A CT,55KW,75HP,80A VT IP21/type 1 enclosure FR4 LCD display Internal EMC filter and DC choke EtherNet, RS-485
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 575 V |
Amperage Rating | 45 A | Power Rating | 45 kW |
Phase | 3 | Dimensions | 17 x 15 x 28 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, RS-485 | Enclosure Type | IP21, Type 1 |
Includes | EMC Filter, DC Choke | Standards | IEC 61508, EN ISO 13849-1, EN 62061, UL Listed, cUL Listed, UL 508C, C-Tick Certified, GoST-R, CE Certified, RoHS Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685975351 |
Packages
1 - UNIT - 1 |