EATON DG1-35100FN-C21C DG1 575V FR5 N1 100HP100A CT 125HP 125A VT
Description
Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 75 KW 100 HP 100A CT, 90KW,125HP,125A VT, IP21/type 1 enclosure FR5 LCD display Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and Modbus RTU
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | 100 hp | Voltage Rating | 575 V |
Amperage Rating | 75 A | Power Rating | 75 kW |
Phase | 3 | Dimensions | 14.96 x 14.96 x 38.19 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots | Material | Coated Board |
Enclosure Type | IP21, Type 1 | Includes | EMC Filter, DC Choke |
Standards | IEC 61508, EN ISO 13849-1, EN 62061, UL Listed, cUL Listed, UL 508C, C-Tick Certified, GoST-R, CE Certified, RoHS Compliant | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685975443 |
Packages
1 - UNIT - 1 |