EATON DG1-35125FN-C21C DG1 575V FR5 N1 125HP125A CT 150HP 144A VT
Description
Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input ,90 KW 125 HP 125A CT, 110KW,150HP,144A VT IP21/type 1 enclosure FR5 LCD display Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and Modbus RTU
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 575, 525 - 600 V |
Power Rating | 90 kW | Phase | 3 |
Dimensions | 14.96 in L x 14.96 in W x 38.19 in H | Series/Model | PowerXL DG-1 |
Display | LCD (Graphical) | Material | Coated Board |
Enclosure Type | NEMA 1, IP21 | Includes | Keypad |
Standards | C-TICK Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL 508C, UL Listed | Application | For Commercial, Institutional Buildings, Structures |
UPC | 786685975481 |
Packages
1 - UNIT - 1 |