Abbotsford
cthdg135144fnc21c

EATON DG1-35144FN-C21C DG1 575V FR6 N1 150HP144A CT 200HP 208A VT

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:DG1-35144FN-C21C

Description

Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 110 KW 150 HP CT 144A ,150KW,200HP,208A VT, IP21/type 1 FR6 LCD display ,Internal EMC filter, DC choke , EtherNet, RS-485, BACnet MS/TP, Modbus TCP , Modbus RTU

Specifications

Brand Name Eaton Item Name Variable Frequency Drive
Type Variable frequency drive Voltage Rating 575 V
Amperage Rating 110 A Power Rating 110 kW
Phase 3 Dimensions 45 x 24 x 21 in
Series/Model PowerXL Display LCD (Graphical)
Interface EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots Material Coated Board
Enclosure Type IP21, Type 1 Includes Internal EMC Filter, DC Choke
Standards UL 508C, EN ISO 13849-1, IEC 61508, cUL, UL Listed, EN 62061, C-Tick, CE Certified, RoHS Compliant, GoST-R UPC 786676030670

Packages

1 - UNIT - 1