EATON DG1-35208FN-C21C DG1 575V FR6 N1 200HP208A CT 250HP 250A VT
Description
Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 132 KW 200HP CT 208A , 187KW,250HP, 250A VT, IP21/type 1 FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and Modbus RTU
Specifications
Brand Name | Eaton | Item Name | Variable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 575 V |
Amperage Rating | 160 A | Power Rating | 160 kW |
Phase | 3 | Dimensions | 23.5 x 46 x 22 in |
Series/Model | PowerXL | Display | LCD (Graphical) |
Interface | EtherNet, BACnet MS/TP, Modbus RS-485, TCP and RTU Ports, 2 Expansion Slots | Material | Coated Board |
Enclosure Type | IP21, Type 1 | Includes | Internal EMC Filter, DC Choke |
Standards | EN 62061, IEC 61508, UL Listed, EN ISO 13849-1, UL 508C, cUL Listed, GoST-R, CE, C-Tick Certified, RoHS Compliant | UPC | 786676030625 |
Packages
1 - UNIT - 1 |