EATON NFX002A0-2 2hp AC 230V 3 Phase Eaton Cutler-Hammer Adjustable Drive
Description
Designed to provide adjustable speed control of three-phase motors where space is an issue, Eaton's NFX9000 Micro Drives utilize a 32-bit microprocessor and insulated gate bipolar transistors. This provides quiet motor operation, high efficiency and smooth, low-speed performance. Standard programmable features allow these drives to suit a wide variety of applications.
Specifications
Brand Name | Eaton | Item Name | AC Drive |
Type | Adjustable Frequency | HP Rating | 2 hp |
Phase | 3 | Dimensions | 2.68 x 5.2 x 5.4 in |
Enclosure Type | IP20 | Standards | UL, cUL Listed, CE, IEEE Certified, NEMA, NEC Compliant |
UPC | 782116910106 |
Packages
1 - UNIT - 1 |