
EATON SVX015A1-4A1B1 15HP 480V Eaton SVX9000 Series Adjustable Frequency Drive with Brake Chopper Circuit, NEMA 1
Description
Svx Independent Drives, 15hp, Nema Type 1/ip21, 480v, Fr5, Three-phase, Emc H, Standard Software, A/n Keypad, Internal Brake Chopper, Standard Boards
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | 15 hp | Voltage Rating | 480 V |
Amperage Rating | 23 A | HP Rating | 15 hp |
Dimensions | 8.4 x 5.6 x 16.5 in | Series/Model | SVX |
Enclosure Type | Type 1, Frame 5 | Includes | EMC Filter, Internal Brake Chopper, Standard Software, Standard Boards |
Standards | UL 508C, IEC 61800-2, EN 61800-3 Level H | Application | Commercial, Institutional Buildings, Structures |
UPC | 782116011506 |
Packages
1 - UNIT - 1 |