Abbotsford
cthsvx015a15a4b1

EATON SVX015A1-5A4B1 15HP 575V Eaton SVX9000 Series Adjustable Frequency Drive with Brake Chopper Circuit, NEMA 1

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX015A1-5A4B1
Documents Documents

Description

The SVX can be flexibly adapted to a variety of needs using our preinstalled Seven in One precision application programs. I/O connections with simple quick connection terminals. Hand-held auxiliary 240 power supply allows programming/monitoring of control module without applying full power to the drive. Control logic can be powered from an external auxiliary control panel, internal drive functions and fieldbus if necessary. NEMA Type 1 and NEMA Type 12 enclosures available, frame sizes FR4 - FR9. Open chassis FR10 and greater. Standard option board configuration includes an A9 I/O board and an A2 relay output board installed in slots A and B.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type 15 hp Voltage Rating 575 VAC
Amperage Rating 18 A HP Rating 15 hp
Phase 3 Dimensions 10.1 x 9.3 x 24.8 in
Series/Model SVX Enclosure Type IP21, Type 1
Includes Brake Chopper Standards EN 61800-5-1, cUL Listed, UL Listed, CE Certified, Fulfills all EMC Immunity Requirements
Application Commercial, Institutional Buildings, Structures UPC 782116929207

Packages

1 - UNIT - 1