EATON SVX010A1-4A1B1 10HP 480V Eaton SVX9000 Series Adjustable Frequency Drive with Brake Chopper Circuit, NEMA 1
Description
Svx9000 10hp 480v Nema1 W/br Chop Alfa Pnl
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | Adjustable frequency drive | Voltage Rating | 480 V |
Amperage Rating | 16 A | HP Rating | 10 hp |
Dimensions | 8.4 x 5.6 x 16.5 in | Series/Model | SVX |
Standards | IEC 61800-2, EN 61800-3 Level H, UL 508C | Application | Commercial, Institutional Buildings, Structures |
UPC | 782116011490 |
Packages
1 - UNIT - 1 |