![cthsvx010a15a4b1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303173000.jpg?preset=medium)
EATON SVX010A1-5A4B1 10HP 575V Eaton SVX9000 Series Variable Frequency Drive with Brake Chopper Circuit, NEMA 1
Description
The SVX can be flexibly adapted to a variety of needs using our preinstalled Seven in One precision application programs. I/O connections with simple quick connection terminals. Hand-held auxiliary 240 power supply allows programming/monitoring of control module without applying full power to the drive. Control logic can be powered from an external auxiliary control panel, internal drive functions and fieldbus if necessary. NEMA Type 1 and NEMA Type 12 enclosures available, frame sizes FR4 - FR9. Open chassis FR10 and greater. Standard option board configuration includes an A9 I/O board and an A2 relay output board installed in slots A and B.
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | Variable frequency drive | Voltage Rating | 525 - 690 VAC Mains, 600 - 690 VAC Output |
Amperage Rating | 13.5 A | HP Rating | 10 hp |
Phase | 3 | Control Type | Variable Frequency, Sensorless Vector |
Output Frequency Range | 0 - 320 Hz | Dimensions | 10.1 in L x 9.3 in W x 24.8 in H |
Series/Model | SVX | Frequency Rating | 50/60 Hz |
Inputs | 2 Analog, 6 Digital | Output | 1 Analog, 1 Digital, 2 Relay |
Display | OLED with Alphanumeric Keypad | Mounting | Vertical |
Enclosure Type | NEMA 1, IP21 | Temperature Rating | -10 to 50 °C |
Environmental Conditions | -40 to 70 °C Storage Temperature, <95% Non-Condensing Relative Humidity | Standards | cUL Listed, UL Listed, EN 61800-5-1, RCM, CE Certified, Fulfills all EMC Immunity Requirements, UL 508C, CSA C22.2 No. 14, IEC/EN 61800-3, IEC/EN 61800-2, RoHS Compliant, DNV Approved |
Application | For Commercial, Institutional Buildings or Structures | UPC | 782116929191 |
Packages
1 - UNIT - 1 |