EATON SVX020A1-4A1B1 20HP 480V Eaton SVX9000 Series Adjustable Frequency Drive with Brake Chopper Circuit, NEMA 1
Description
Svx Independent Drives, 20hp, Nema Type 1/ip21, 480v, Fr6, Three-phase, Emc H, Standard Software, A/n Keypad, Internal Brake Chopper, Standard Boards
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | Adjustable frequency drive | Voltage Rating | 480 V |
Amperage Rating | 31 A | HP Rating | 20 hp |
Dimensions | 9.3 x 7.6 x 22 in | Series/Model | SVX |
Enclosure Type | Type 1, Frame 6 | Includes | EMC Filter, Internal Brake Chopper, Standard Software, Standard Boards |
Standards | UL 508C, EN 61800-3 Level H, IEC 61800-2 | Application | Commercial, Institutional Buildings, Structures |
UPC | 782116011513 |
Packages
1 - UNIT - 1 |