EATON SVX100A1-4A1N1 100HP 140Amp 480V NEMA 1 Eaton SVX9000 Series Adjustable Frequency Drive
Description
SVX9000 series open drives. 5 Hp, 480V, NEMA 1, alphanumeric, input: 3-Phase, EMC H, internal brake chopper circuit, standard boards. Constant torque: 140 Amp. Variable torque: 170 Amp. Frame size: FR8.
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | 100 hp | Voltage Rating | 480 V |
HP Rating | 5 hp | Dimensions | 13.5 x 11.5 x 30.1 in |
Series/Model | SVX | Enclosure Type | Type 1, Frame 8 |
Includes | EMC Filter, Internal Brake Chopper Circuit | Standards | IEC 61800-2, EN 61800-3 Level H, UL 508C |
Application | Commercial, Institutional Buildings, Structures | UPC | 782116011582 |
Packages
1 - UNIT - 1 |