EATON SVX125A1-4A1N1 125HP 480V 170Amp NEMA 1 Eaton SVX9000 Series Adjustable Frequency Drive
Description
SVX9000 DRIVE, AC, 125HP, 480V, 170A, CT, N1 480Vin 3PH 150HP 205A VT 30.1"Hx11.5"Wx13.5"D
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | Adjustable frequency drive | Voltage Rating | 380 - 500 V |
Amperage Rating | 170 A | Power Rating | 81.6 kW |
HP Rating | 125 hp | Dimensions | 13.5 x 11.5 x 30.1 in |
Series/Model | SVX | Enclosure Type | Type 1, Frame 8 |
Standards | UL 508C, IEC 61800-2, EN 61800-3 Level H | Application | Commercial, Institutional Buildings, Structures |
UPC | 782116011599 |
Packages
1 - UNIT - 1 |