Abbotsford
cthsvx150a15a4n1

EATON SVX150A1-5A4N1 150HP 144Amp 575V NEMA1 Eaton SVX9000 Series Adjustable Frequency Drive

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:SVX150A1-5A4N1
Documents Documents

Description

The SVX can be flexibly adapted to a variety of needs using our preinstalled Seven in One precision application programs. I/O connections with simple quick connection terminals. Hand-held auxiliary 240 power supply allows programming/monitoring of control module without applying full power to the drive. Control logic can be powered from an external auxiliary control panel, internal drive functions and fieldbus if necessary. NEMA Type 1 and NEMA Type 12 enclosures available, frame sizes FR4 - FR9. Open chassis FR10 and greater. Standard option board configuration includes an A9 I/O board and an A2 relay output board installed in slots A and B.

Specifications

Brand Name Eaton Item Name Adjustable Frequency Drive
Type Adjustable frequency drive Voltage Rating 575 VAC
Amperage Rating 144 A HP Rating 150 hp
Dimensions 13.4 x 18.9 x 45.3 in Series/Model SVX
Standards EN 61800-3 Level H, IEC 61800-2, UL 508C Application Commercial, Institutional Buildings, Structures
UPC 782116144297

Packages

1 - UNIT - 1