Abbotsford
ged6kfp43030x9xxxa1

ABB 6KFP43030X9XXXA1 61A AF-600FP™ 460V 3-Phase 50/60Hz Input GE Distribution Fan and Pump Drive

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:6KFP43030X9XXXA1

Description

Fan and pump drive. 460 V, 50/60 Hz. 3-phase, 30 HP. 22 kW power. 61 A current. 67.1 A (110% 1 minimum) overload current. Factory installed keypad. IP20/open-type enclosure. Only A2 RFI filter installed. Standard unit. No conformal coatings. 1st version. Size-23. The AF-600 FP fan and pump drive is a powerful, flexible and easy to use AC variable torque drive. The drive is available in its standard configuration that includes LCD keypad display that can be remote mounted, DC link reactors, built-in Modbus RTU, Metasys N2, Apogee FLN P1 and RFI Class A2 filter. RFI class A2 filter and DC link reactor as standard configuration. Built-in communication networks for ModBus RTU, Metasys N2 and Apogee FLN P1. Field installed network options, BACnet, LonWorks, Profibus DP, Profinet, Modbus TCP/IP, Ethernet/IP and DeviceNet. 110% current overload for 1 minute (light duty). Hot pluggable, illuminated LCD display, unit indications, rotation direction indication, trended charts display speed, torque, current, full alarm messages and descriptions. 4 auto-tuning PID controllers. Integrated logic control, PLC. Pick up start (catch a spinning motor). Easy to use PC software. Energy monitoring feature. Flow compensation. Pump cascade controller. Sleep mode. Fan belt monitoring. Stairwell pressurization. Fire override mode. High standard protection class 3C2, optional class 3C3.

Packages

1 - UNIT - 1