EATON DG1-35034FB-C21C Adjustable Frequency Drive Variable frequency drive 3 PH
Description
Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input , 22 KW, 30HP, 34A CT, 30KW,40HP,41A VT , IP21/type 1 FR3 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and Modbus RTU, Brake chopper
Specifications
Brand Name | Eaton | Item Name | Adjustable Frequency Drive |
Type | 30 hp | Voltage Rating | 525 - 600 V |
Phase | 3 | Dimensions | 16.14 x 11.81 x 27.36 in |
Display | LCD | Material | Coated Board |
Includes | Keypad | Standards | IEC 61508, cUL Listed, EN ISO 13849-1, UL Listed, EN 62061, UL 508C, RoHS Compliant, C-Tick Compliant, GoST-R, CE Certified |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685975238 |
Packages
1 - UNIT - 1 |