Abbotsford
entls35p51b11

ABB LS35P51B11 LS35P51B11 Limit Switch

Price $67.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LS35P51B11

Description

30° cam translation movement limit switch. IP65, UL Type 4X standards. PG 13.5 and 1/2 inch NPT.

Specifications

Brand Name ABB Item Name Limit Switch
Type Plastic Limit Switches Actuator Roller Lever
Contact Configuration 1 NO, 1 NC Connection 1/2 in NPT
Dimensions 30 mm W Action Zb Snap Action
Operating Cycles 10000000 Material Plastic
Connection Type 2 x M4 Screw Standards UL Type 4
UPC 662019783673

Packages

1 - UNIT - 1