EATON AC1NOR9 1no Eaton Cutler-Hammer General Purpose Switch
Description
The different functions (pre-break, 0 and 1 indication, TEST feature) are easily configurable with pegs (one or two pegs per position). Two superposed auxiliary contacts maximum.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Auxiliary Contact | Voltage Rating | 600 V |
Contact Configuration | 1NO | Amperage Rating | 600 - 1.2 kA |
Dimensions | 2 x 2 x 1/2 in | Standards | Contact Manufacturer |
Application | Industrial Facilities and Factories, Facility, Power Distribution and Control | UPC | 786685404110 |
Packages
1 - UNIT - 1 |