EATON AC1NCR9 1nc Eaton Cutler-Hammer Purpose Switch
Description
The different functions (pre-break, 0 and 1 indication, TEST feature) are easily configurable with pegs (one or two pegs per position). Two superposed auxiliary contacts maximum.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Auxiliary Contact | Contact Configuration | 1 NC |
Amperage Rating | 600 - 1.2 kA | Dimensions | 1 x 1 x 1/2 in |
Standards | Contact Manufacturer | Application | Industrial Facilities and Factories, Facility, Power Distribution and Control |
UPC | 786685404103 |
Packages
1 - UNIT - 1 |