EATON C320DPG11 2 Pole 1NO-1NC Cutler-Hammer Contact Auxiliary
Description
Auxiliary contact side mounted with pressure plate and quick connect terminals for 90 A definite purpose contactors and starters.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Voltage Rating | 230 V | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 2 | Amperage Rating | 10 A |
Terminal Type | Pressure Plate and Quick Connect | Mounting Type | Side |
Dimensions | 2.51 x 2.79 x 0.433 in | For Use With | 90 A Definite-Purpose Contactors and Starters |
Standards | UL Listed File E1491 (Guide Number NLDX2), CSA, CE Certified, RoHS Compliant | UPC | 782114100226 |
Packages
1 - UNIT - 1 |