EATON C320KG11 10Amp 600VAC 1NO Cutler-Hammer Auxiliary Contacts
Description
1-NO Side mounted auxiliary contact for 15-75-AMP DP contactor.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Accessory | Voltage Rating | 600 VAC |
Contact Configuration | 1 NO | Amperage Rating | 10 A |
Terminal Type | Quick Connect Pressure Plate | Mounting Type | Side |
Dimensions | 4 in L x 2-1/2 in W x 1.1 in H | For Use With | 15 - 75 A Definite Purpose Contactors |
Application | Commercial / Institutional Buildings / Structures - Power Distribution and Controls | UPC | 782113376417 |
Packages
1 - UNIT - 1 |