EATON C320KG12 15-75Amp Cutler-Hammer Side Mount Auxiliary Contact
Description
1-NC Side mounted auxiliary contact for 15-75-AMP DP contactor.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Definite-Purpose Motor Control | Contact Configuration | 1 NC |
Terminal Type | Pressure Plate and Quick Connect | Mounting Type | Side |
Dimensions | 2.4 in L x 2.1 in W x 3.2 in H | For Use With | 15 - 75 A Definite Purpose Contactors |
Application | Commercial / Institutional Buildings / Structures - Power Distribution and Controls | UPC | 782113585314 |
Packages
1 - UNIT - 1 |