EATON C320KGS1 1NO Side-Mounted Auxiliary Contact, White
Description
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 1NO contacts, Side mounting
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Auxiliary Contact | Voltage Rating | 120 - 600 VAC |
Contact Configuration | 1 NO | Amperage Rating | 10 A |
Mounting Type | Side | Dimensions | 3.5000 IN X 2.5000 IN X 2.0000 IN |
For Use With | Eaton Freedom Series NEMA Size 00-2 Contactors | Standards | cUL Listed |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782113413488 |
Packages
1 - UNIT - 1 |