EATON C320KGS22 120Amp 1NO/1NC Cutler-Hammer Auxiliary Contact Adder Block
Description
Freedom Accessory, Auxiliary Contact, Used On Starter And Contactors, No Nc Circuit
Specifications
Brand Name | Eaton | Sub Brand | Freedom |
Item Name | Auxiliary Contact | Type | Auxiliary Contact |
Contact Configuration | NO, NC | Size | IEC Size L-S |
NEMA Rating | NEMA 3-5 | Dimensions | 3 x 2 x 2 in |
For Use With | Starter and Contactors | Standards | cUL Listed, IEC Sizes L-S |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782113629278 |
Packages
1 - UNIT - 1 |