EATON C320KGS3 Auxiliary Contact 1 NO, 1 NC Side Mount Flat Blade Terminal
Description
Designed for installation on Freedom Series starters and contactors. Snap-on design facilitates quick, easy installation.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Accessory | Voltage Rating | 120 - 600 VAC |
Contact Configuration | 1 NO, 1 NC | Amperage Rating | 10 A |
Terminal Type | Flat Blade | Mounting Type | Side |
Dimensions | 4.0000 IN X 2.5000 IN X 1.1000 IN | For Use With | Freedom Series NEMA Size 00-2 Contactors |
Standards | cUL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782113413501 |
Packages
1 - UNIT - 1 |