![cthc320kgs7](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352455989.jpg?preset=medium)
EATON C320KGS7 1nc Eaton Cutler-Hammer Auxiliary Contactor
Description
The auxiliary contacts are designed for installation on freedom series starters and contactors. Snap-on design facilitates quick, easy installation. These bifurcated design contact blocks, featuring silver cadmium alloy contacts, are well suited for use in very low energy (logic level) circuits.
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact |
Type | Auxiliary Contact | Contact Configuration | 1 NO (EC), 1 NC (LO) |
Mounting Type | Side | Material | Silver Cadmium Alloy Contact |
Dimensions | 4 x 2-1/2 x 1.1 in | For Use With | Freedom Series Starters and Contactors |
Standards | UL Listed, CSA Certified | Application | Commercial, Institutional Buildings, Structures |
UPC | 782113413549 |
Packages
1 - UNIT - 1 |